Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign for Tensabarrier Post
Mfr # S03-P-33-7X11-V-HDSB-1701-1P
Zoro # G1159164
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Tensabarrier Posts
- Finish Chrome
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S03-P-33-7X11-V-HDSB-1701-1P
- Zoro # G1159164
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Overall Length | 11 in |
Details
Item | Vertical Acrylic Sign |
Color | Black |
For Use With | Tensabarrier Posts |
Finish | Chrome |
Material | Acrylic |
Includes | Adapter, Bracket |
ADA Compliance | No |
Type | Exit |
Legend | Exit |
Legend Color | White |
Description
Vertical Acrylic Sign, For Use With Tensabarrier Posts, Includes Adapter, Bracket, Legend Exit, Legend Color White, Color Black, Material Acrylic, Finish Chrome, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, X-Large (EWIMP0611)
- 3M Respirator Cartridges & Filters, 2 PK, NIOSH Approved (70070316750)
- 3M DBI-SALA Web Tie-Off Adaptor (1002007)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- Tensabarrier Crowd Control