Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Caution Watch Your Step
Mfr # SG7-35-1114-250-H
Zoro # G2009896
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Sign Frames, Sign Holders
- Sign Message Caution Watch Your Step
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # SG7-35-1114-250-H
- Zoro # G2009896
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Length | 11 in |
Overall Width | 14 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Sign Frames, Sign Holders |
Sign Message | Caution Watch Your Step |
Finish | Unfinished |
Material | Acrylic |
Type | Acrylic Announcement Display |
ADA Compliance | No |
Legend | Caution Watch Your Step |
Legend Color | Black |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Includes Not Applicable, Legend Caution Watch Your Step, Legend Color Black, Color Yellow, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- 3M Hlf Msk Resp 7502, M, Chem Cart, AG, OV, PK2 (3PB40-4AD98)
- HY-KO 6 in. x 14 in. Attn No Diving Pool Sign (23022)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Restricted Area Authorized Personnel Sign With Symbol, Landscape (OS-NS-A-1014-L-18078)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- Tensabarrier Crowd Control