Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Brown, Wet Floor
Mfr # S08-P-46-7X11-V-HDSB-1701-33
Zoro # G6236124
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Posts
- Sign Message Wet Floor Please Be Careful
- Color Brown
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S08-P-46-7X11-V-HDSB-1701-33
- Zoro # G6236124
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
For Use With | Tensabarrier Posts |
Sign Message | Wet Floor Please Be Careful |
Color | Brown |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Wet Floor Please Be Careful |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Wet Floor Please Be Careful, Color Brown, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8610433)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- Tensabarrier Crowd Control Accessories