Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Brown
Mfr # S15-P-46-7X11-V-HDSB-1701-33
Zoro # G6235914
original price:
$53.54
5% off
new price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Message Please Wait Here For The Next Available Associate
- Color Brown
- For Use With Tensabarrier Posts
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S15-P-46-7X11-V-HDSB-1701-33
- Zoro # G6235914
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Please Wait Here For The Next Available Associate |
Color | Brown |
For Use With | Tensabarrier Posts |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Wait Here For The Next Available Associate |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here For The Next Available Associate, Color Brown, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- 3M Head Harness FF-400-04, PK5 (FF-400-04)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- BUFFALO TOOLS Interlocking 3 x 3 Ft. Rubber Mats, PK4 (RMAT33I4PK)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- MR. CHAIN Sign Adapter, HDPE, Yellow, 2In, PK6 (91902-6)
- Tensabarrier Crowd Control