Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Brown, Please Wait Here
Mfr # S21-P-46-7X11-V-HDSB-1701-33
Zoro # G6235957
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Sign Message Please Wait Here
- For Use With Tensabarrier Posts
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S21-P-46-7X11-V-HDSB-1701-33
- Zoro # G6235957
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Color | Brown |
Sign Message | Please Wait Here |
For Use With | Tensabarrier Posts |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Wait Here |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here, Color Brown, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99851 (FD-2-R-16-3PK-99851)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Large, Blue/Gray, Pair, 12PK (84-7532/L)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- Tensabarrier Crowd Control Accessories