Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Blue, Wet Floor
Mfr # S08-P-23-7X11-V-HDSB-1701-33
Zoro # G6236456
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Wet Floor Please Be Careful
- For Use With Tensabarrier Posts
- Color Blue
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S08-P-23-7X11-V-HDSB-1701-33
- Zoro # G6236456
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Wet Floor Please Be Careful |
For Use With | Tensabarrier Posts |
Color | Blue |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Wet Floor Please Be Careful |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Wet Floor Please Be Careful, Color Blue, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC STICKER, MRC, 10 X 7 (C0018-MRC)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311002)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- Tensabarrier Crowd Control Accessories