Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Blue, Please Wait Here
Mfr # S21-P-23-7X11-V-HDSB-1701-33
Zoro # G6235826
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Sign Message Please Wait Here
- For Use With Tensabarrier Posts
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S21-P-23-7X11-V-HDSB-1701-33
- Zoro # G6235826
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Blue |
Sign Message | Please Wait Here |
For Use With | Tensabarrier Posts |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Please Wait Here |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here, Legend Color White, Color Blue, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- LYLE Refl Alum Danger Hot Donottouch, 10"x7", LCU4-0389-RA_10X7 (LCU4-0389-RA_10X7)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- Tensabarrier Crowd Control