Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Black, No Entry
Mfr # S14-P-33-7X11-V-HDSB-1701-33
Zoro # G6236027
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message No Entry
- Color Black
- For Use With Tensabarrier Posts
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S14-P-33-7X11-V-HDSB-1701-33
- Zoro # G6236027
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Sign Message | No Entry |
Color | Black |
For Use With | Tensabarrier Posts |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | No Entry |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend No Entry, Legend Color White, Color Black, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- MCR SAFETY NitriShield 6060, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL (6060XXL)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- 3M Respirator Filter, Cartridge/Filter, P100,60926, Multi-Gas/Vapor (51138-54187)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- Tensabarrier Crowd Control