Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Black, Line Forms Here
Mfr # S17-P-33-7X11-V-HDSB-1701-33
Zoro # G7423744
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Posts
- Color Black
- Sign Message Line Forms Here
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S17-P-33-7X11-V-HDSB-1701-33
- Zoro # G7423744
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
For Use With | Tensabarrier Posts |
Color | Black |
Sign Message | Line Forms Here |
Finish | Unfinished |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Line Forms Here |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Line Forms Here, Legend Color White, Color Black, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 060)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- Tensabarrier Crowd Control