Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, All Visitors Must Sign In
Mfr # SG2-35-1114-250-H
Zoro # G2009948
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message All Visitors Must Sign In
- Color Yellow
- For Use With Sign Frames, Sign Holders
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # SG2-35-1114-250-H
- Zoro # G2009948
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Width | 14 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | All Visitors Must Sign In |
Color | Yellow |
For Use With | Sign Frames, Sign Holders |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Type | Acrylic Announcement Display |
Legend | All Visitors Must Sign In |
Legend Color | Black |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Includes Not Applicable, Legend All Visitors Must Sign In, Legend Color Black, Color Yellow, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLG-05-XL)
- MICROFLEX Diamond Grip PF Latex Exam X-Large, 100PK (MF-300-XL)
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- Tensabarrier Crowd Control