Shop All Circular Saw Blades
Tenryu
8-1/2in Wood Blade 40T 5/8in Arbor, 0.087 Kerf, 7000 Rpm, Miter
Mfr # PT-21640
Zoro # G811589579
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenryu
- MFR # PT-21640
- Zoro # G811589579
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu PT-21640 8-1/2in Wood Blade 40T 5/8in Arbor, 0.087 Kerf, 7000 Rpm, Miter Features and Benefits: Fully hardened, expertly tensioned tool steel bodies absorb impact, remain flat and true, and resist excess heat build-up. High-grade, C-3, fine-grain tungsten carbide tips resist erosion for extended blade life. Aggressive rake angles for maximum cutting speed and efficiency. Each tip is precision honed on all four exposed surfaces. This minimizes micro-chipping along the sharp edge of the blade and results in a sharper, longer-lasting edge. Thin kerf for less waste and lighter cutting performance reduced feed pressure. Inserted tooth design on some models greatly increases the body-to-tip braze area for greater support and tip strength. Expansion slots and/or variable pitch gullets keep blade cool under stressful work loads. Can be resharpened for extended blade life. Application: A super blade for use on 8-1/2in saws in wood.Features: Diameter: 8-1/2inTeeth: 40Arbor: 5/8inGrind: ATBKerf: 0.087Rake: 15RPM: 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- PROTO 1/2" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5348CF)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- SUNEX Deep Socket 3/8" Dr, 7.4" L (884506)
- TENRYU 10in Table Saw Solid Surface Blade 60T 5/8 Arbor (IW-25560D1)
- TENRYU 12in Silencer Miter Saw Blade 100T 1in Arbor (SL-305100)
- TENRYU 10in Silencer Miter Saw Blade 80T 5/8in Arbor (SL-25580)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 10in Gold Medal Woodworking Blade 40T 5/8in Arbor (GM-25540)
- TENRYU 10in Wood Blade 50T 5/8in Arbor, 0.126 Kerf, 5870 Rpm, Table Saws (SL-25550C)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- Tenryu Circular Saw Blades