Shop All Circular Saw Blades
Tenryu
7-1/4in Ferrous Metal Saw Blade 38T 5/8 Arbor
Mfr # PRF-18538BW
Zoro # G811589593
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenryu
- MFR # PRF-18538BW
- Zoro # G811589593
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu PRF-18538BW 7-1/4in Ferrous Metal Saw BladeSpecifications Diameter: 7-1/4inTeeth: 38Arbor: 5/8inKOGrind: ATB Kerf: .079inRake: 0Application: Cutting ferrous metal up to 1/4in thick.Cut ferrous metals mild steel faster, cleaner, and easier. Save time, money, the environment, and not to mention.your respiratory health. Tenryufts Steel-Pro Series of steel cutting saw blades make light work out of all kinds of mild steel: steel studs, steel sheet, steel pipe, channel, threaded rod, and much more.Specially formulated C-6 carbide grade, combined with a unique tip design, resists breakage on impact and lasts longer - much longer than standard carbides or abrasive discs. Special tooth geometry with ininsertedin tooth design greatly improves tip security, efficiency, and durability.Features: Rugged plates and specially formulated carbide tips with a special tooth grind for fast, clean cuts High quality cuts without the clouds of dust and scorch marks associated with friction blades Cool cuts that leave the work piece edge free of burrs Reduced cost-per-cut and maximized performance for the operator as a result of fewer blade changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LXR3)
- RIDGID Ridgid 632-41020 450 Tristand Chain Vise Jaws (632-41020)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5120)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Bottom STI Hand Tap (007073AS)
- TENRYU 12in Alumi-Cut Non-Ferrous Miter /Radial Arm Blade 80T 1in Arbor (AC-30580DN)
- TENRYU Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth (2803179)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 12in Silencer Miter Saw Blade 100T 1in Arbor (SL-305100)
- TENRYU 10in Gold Medal Woodworking Blade 40T 5/8in Arbor (GM-25540)
- TENRYU 10in Silencer Miter Saw Blade 80T 5/8in Arbor (SL-25580)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- Tenryu Circular Saw Blades