Shop All Circular Saw Blades
Tenryu
4-1/2in Trim Blade 36T 3/8in Arbor, 0.063 Kerf, 13200 Rpm, Corded
Mfr # PT-11536
Zoro # G611589557
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenryu
- MFR # PT-11536
- Zoro # G611589557
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu PT-11536 4-1/2in Trim Blade 36T 3/8in Arbor, 0.063 Kerf, 13200 Rpm, Corded Features and Benefits: Fully hardened, expertly tensioned tool steel bodies absorb impact, remain flat and true, and resist excess heat build-up. High-grade, C-3, fine-grain tungsten carbide tips resist erosion for extended blade life. Aggressive rake angles for maximum cutting speed and efficiency. Each tip is precision honed on all four exposed surfaces. This minimizes micro-chipping along the sharp edge of the blade and results in a sharper, longer-lasting edge. Thin kerf for less waste and lighter cutting performance reduced feed pressure. Inserted tooth design on some models greatly increases the body-to-tip braze area for greater support and tip strength. Expansion slots and/or variable pitch gullets keep blade cool under stressful work loads. Can be resharpened for extended blade life. Application: For clean and easy trim work on the Porter Cable trim saw.Features: Diameter: 4-1/2inTeeth: 36Arbor: 3/8inGrind: ATAFKerf: 0.063Rake: 15RPM: 13200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- STARRETT Straight Edge, Beveled, NoGrad, 72 In (385-72)
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- TENRYU 10in Table Saw Solid Surface Blade 60T 5/8 Arbor (IW-25560D1)
- TENRYU 10in Silencer Miter Saw Blade 80T 5/8in Arbor (SL-25580)
- TENRYU 12in Silencer Miter Saw Blade 100T 1in Arbor (SL-305100)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 14in x 66T Heavy Metal Thin-Kerf C6 Micro-grain Carbide Blade (HM-35566DX)
- IRWIN Circular Saw Blade, 7 1/4 in, 24 Teeth (24030)
- Tenryu Power Saw Blades