Shop All Circular Saw Blades
Tenryu
10in Alumi-Cut Clean Non-Ferrous Blade 80T 5/8in Arbor
Mfr # AC-25580DN
Zoro # G411589597
Free Shipping & Returns
$116.99
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
- Brand Tenryu
- MFR # AC-25580DN
- Zoro # G411589597
- Country of Origin China
- Category Circular Saw Blades
Description
Tenryu AC-25580DN 10in Alumi-Cut Clean Non-Ferrous BladeSpecifications Diameter: 10inTeeth: 80Arbor: 5/8inKerf: .094inGrind: TCG Rake: -5Application: Very popular blade for clean, non-ferrous work. Also for cutting laminated floORg i.e. Pergo. Alumi-Cut Series: Tenryufts best value for your non-ferrous metal cutting needs. Offers true quality and affordability with each cut. Resharpenable for long life, the Alumi-Cut blades will help improve your bottom line. These blades are great for cutting aluminum, copper, brass, bronze, and other non-ferrous metals. Works well in many plastics, woodworking, and laminated floORg with slide-miters or table saws.Features: Fully-hardened, expertly-tensioned tool steel bodies for true and accurate cuts. Appropriate triple-chip grind pattern for non-ferrous metals. Quality carbide ground to precision
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
- ILC Replacement for Bosch Bat838 Battery (BAT838)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount, insert tools No.730NA/2 40-180 INLB 40-180 in·lb mount 9x12mm (50581102)
- HOUGEN 9/16 in. X 1 in. 12,000-Series Annular Cutter (12118)
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR (13P525)
- TENRYU 10in Silencer Miter Saw Blade 80T 5/8in Arbor (SL-25580)
- TENRYU 8in Panel-Saw Blade 60T 5/8 KO Arbor (PT-20360)
- TENRYU 12in Silencer Miter Saw Blade 100T 1in Arbor (SL-305100)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- TENRYU 8-1/4in Wood Blade 60T 5/8inKo Arbor, 0.079 Kerf, 7300 Rpm (PT-21060)
- TENRYU 10in Table Saw Solid Surface Blade 60T 5/8 Arbor (IW-25560D1)
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- Tenryu Circular Saw Blades