Shop All Concrete and Asphalt Cleaners and Sealers
Tenon
55 gal. Sealer, Clear, Water Base
Mfr # 120824
Zoro # G6559353
product price: $1,537.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,537.99
Free 30-Day Returns
Key Features
- Color Clear
- Size 55 gal.
- For Use On Surface Material Concrete, Masonry, Stone, Terrazzo
- Application Brick Sealing, Concrete Sealing, Floor Covering, Masonry Sealing, Stone Sealing, Terrazzo Sealing
- For Use With Brick, Cementitious Materials, Cure/Seal Surfaces, Porous Ceramic Tile, Resilient Floor Coverings, Stone, Terrazzo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenon
- MFR # 120824
- Zoro # G6559353
- UPC # 037826208242
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Description
Concrete Sealer, Product Type Concrete and Masonry Sealer, Coverage 500 sq ft, Container Size 55 gal, Container Type Drum, Working Time 1 hr, Full Cure Time 4 hr, Color Clear, Application Brick Sealing, Concrete Sealing, Floor Covering, Masonry Sealing, Stone Sealing, Terrazzo Sealing, Base Material Water, Resistance Properties Water Resistant, Environment Indoor/Outdoor, Flash Point Greater than 200 Degrees F, For Use On Surface Material Concrete, Masonry, Stone, Terrazzo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Franklin International Titebond III Ultimate Wood Glue 1416 (37083014167)
- 3M Masking Tape, Circle, Blue, 2", PK100 (2090)
- SHURTAPE Masking Tape, 72mm x 55m, 4.8 mil, PK16 (CP 106)
- LOCTITE Instant Adhesive, 415 Series, Clear, 1 oz, Bottle (135449)
- TENON Paver Wash - 5 Gal Pail (129810)
- TENON Paver Seal Pro WB - 5 Gal Pail (129760)
- TENON Paver Guardian WB - 5 Gal Pail (129790)
- TENON Paver Seal & Shine Pro WB - 5 Gal Pail (129700)
- TENON 1 Gallon Sealer, Clear, Water Base (120823)
- TENON Concrete And Masonry Sealer WB - 5 Gal Pail (120674)
- GARDNER-GIBSON Gardner-Gibson 5227-1-61 Black Jack White Acrylic Roof Patch; 10 oz. (800872)
- Tenon Concrete and Asphalt Cleaners and Sealers