Shop All Concrete and Asphalt Cleaners and Sealers
Tenon
5 Gallon Sealer, Clear, Water Base
Mfr # 120822
Zoro # G6530507
original price:
$213.03
27% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Series Cure & Seal
- For Use On Surface Material Concrete, Masonry, Stone, Terrazzo
- Application Brick Sealing, Concrete Sealing, Floor Covering, Masonry Sealing, Stone Sealing, Terrazzo Sealing
- For Use With Brick, Cementitious Materials, Cure/Seal Surfaces, Porous Ceramic Tile, Resilient Floor Coverings, Stone, Terrazzo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenon
- MFR # 120822
- Zoro # G6530507
- UPC # 037826208228
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Concrete Sealer, Product Type Concrete Sealer, Coverage 500 sq ft, Container Size 5 gal, Container Type Pail, Working Time 1 hr, Full Cure Time 4 hr, Color Clear, Application Brick Sealing, Concrete Sealing, Floor Covering, Masonry Sealing, Stone Sealing, Terrazzo Sealing, Base Material Water, Resistance Properties Water Resistant, Environment Indoor/Outdoor, Flash Point Greater than 200 Degrees F, For Use On Surface Material Concrete, Masonry, Stone, Terrazzo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE QT Pre Mix Stucco Patch (865032)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- CAMIE CAMPBELL High Strength Fast Tack Spray Adhesive, 12 PK (363)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- TENON 1 Gallon Sealer, Clear, Water Base (120823)
- TENON Paver Seal & Shine Pro WB - 5 Gal Pail (129700)
- TENON 55 gal. Sealer, Clear, Water Base (120824)
- TENON Paver Guardian WB - 5 Gal Pail (129790)
- TENON Paver Seal Pro WB - 5 Gal Pail (129760)
- TENON Paver Wash - 5 Gal Pail (129810)
- BLACK JACK Drive-Maxx 700 Matte Black Water-Based Rubberized Asphalt Driveway Sealer 4.75 gal (6453-9-30)
- Tenon Concrete and Asphalt Cleaners and Sealers