Shop All Workbench Accessories
Tennsco
WrkBnch Bin Rail 60 in
Mfr # TWBR-60-MGY
Zoro # G409584443
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Workbench
- Overall Height 4 3/16 in
- Frame Material Steel
- Mount Type Slide in Channel
- Overall Depth 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # TWBR-60-MGY
- Zoro # G409584443
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Overall Height | 4 3/16 in |
Overall Depth | 3 7/8 in |
Overall Width | 57 in |
Details
Item | Holder |
For Use With | Workbench |
Frame Material | Steel |
Mount Type | Slide in Channel |
Color | Medium Gray |
Product Type | Horizontal Bin Rail |
Includes Mounting Hardware | Yes |
Adjustability | Adjustable Height |
Description
Holder, Product Type Horizontal Bin Rail, Color Medium Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Slide in Channel, Overall Depth 3 7/8 in, Overall Width 57 in, Adjustability Adjustable Height, Overall Height 4 3/16 in, For Use With Workbench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (WEB562)
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 (14948012)
- LYON Shelf, 24 in D, 48 in W (DD66007P)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. (REI-18-1560-WK-1)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue (606951)
- Tennsco Workbench Accessories