Shop All Workbenches
Tennsco
Workbench, Shop Top, 72 in W, 33 3/4 in Height, 1,500 lb, Pedestal
Mfr # MWB-6-3072C
Zoro # G2177640
product price: $1,438.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,438.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1,500 lb
- Workbench/Table Leg Type Pedestal
- Width 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # MWB-6-3072C
- Zoro # G2177640
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 33 3/4 in |
Overall Width | 72 in |
Overall Height | 33 3/4 in |
Overall Depth | 30 in |
Overall Height Range | 33 3/4 in |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 33 3/4 in |
Height to Surface Top | 33 3/4 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Shop Top, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 3, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 6X8 (137792)
- FLAMBEAU Adjustable Compartment Box with 8 to 48 compartments, Plastic, 2 in H x 15 in W (T9101AT)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- KRUEGER Therma Level Gauge, Tank Depth 131", 2"NPT (H-2-131)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- Tennsco Workbenches