Shop All Workbench Accessories
Tennsco
Workbench Shelf, 96in.Wx36in.D, 850 lb.
Mfr # FS-3696
Zoro # G0152951
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 850 lb
- Width 96 in
- Material Steel
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # FS-3696
- Zoro # G0152951
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 96 in |
Depth | 36 in |
Overall Height | 1 3/4 in |
Overall Width | 96 in |
Overall Fixed Height | 1 3/4 in |
For Work Station Width | 96 in |
For Top Depth | 36 in |
Overall WxD | 96 in x 36 in |
Overall Depth | 36 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 36 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 850 lb, Overall Width 96 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Ivory (SSB423IV)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Clear (QSB816CL)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. (REI-18-1560-WK-1)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- TENNSCO Lower Shelf, 60 W x 14 D x 1 in. H, Gray (S-60)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- Tennsco Workbench Accessories