Shop All Workbench Accessories
Tennsco
Workbench Shelf, 72in.Wx36in.D, 350 lb.
Mfr # FS-3672
Zoro # G0152960
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 350 lb
- Width 72 in
- Depth 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # FS-3672
- Zoro # G0152960
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 72 in |
Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Overall WxD | 72 in x 36 in |
Overall Height | 1 3/4 in |
For Top Depth | 36 in |
Overall Fixed Height | 1 3/4 in |
For Work Station Width | 72 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 36 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 350 lb, Overall Width 72 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-17-S1158)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray (R-106018)
- TENNSCO Acc. Support, 1-3/16Wx30Dx1-5/16H, Gray, PR (WBSR-30)
- TENNSCO Workbench Shelf, 72in. W x 20 1/2 in. D, 350 lb. (FS-3072)
- TENNSCO Shelf, Med. Gray (301-G)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- STACKBIN Steel Drawer, 23"L (4-MTBC)
- Tennsco Workbench Accessories