Shop All Workbench Accessories
Tennsco
Workbench Shelf, 72in.Wx20in.D, 350 lb.
Mfr # FS-72
Zoro # G0152927
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 350 lb
- Width 72 in
- Material Steel
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS-72
- Zoro # G0152927
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 72 in |
Depth | 20 in |
Overall WxD | 72 in x 20 in |
For Work Station Width | 72 in |
Overall Fixed Height | 1 3/4 in |
Overall Width | 72 in |
Overall Depth | 20 in |
Overall Height | 1 3/4 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 20 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 350 lb, Overall Width 72 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Gray, 20 in L (30283GREY)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- 80/20 Economy 25 S 1/4-20 T-Nut Black (25-3382)
- LITTLE GIANT Pallet Stand, 48"X48" Deck Size, Adjustable Height, Load Retainers (SPS-4848-AH-LR)
- TENNSCO Acc. Support, 1-3/16Wx30Dx1-5/16H, Gray, PR (WBSR-30)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray (R-106018)
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH (RE-1572)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- Tennsco Workbench Components