Shop All Workbench Accessories
Tennsco
Workbench Shelf, 60in.Wx36in.D, 450 lb.
Mfr # FS-3660
Zoro # G0152979
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 450 lb
- Width 60 in
- Material Steel
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS-3660
- Zoro # G0152979
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 60 in |
Depth | 36 in |
Overall Width | 60 in |
For Work Station Width | 60 in |
Overall Fixed Height | 1 3/4 in |
Overall WxD | 60 in x 36 in |
Overall Height | 1 3/4 in |
For Top Depth | 36 in |
Overall Depth | 36 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 36 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 450 lb, Overall Width 60 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Gray (SN2013-12 GREY)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Gray (DC-2515-14)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Shelf, Med. Gray (301-G)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. (FS-96)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. (REI-18-1560-WK-1)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray (R-106018)
- Tennsco Workbench Accessories