Shop All Workbench Accessories
Tennsco
Workbench Shelf, 60in.Wx30in.D, 450 lb.
Mfr # FS-3060
Zoro # G0153021
original price:
$105.00
12% off
new price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 450 lb
- Width 60 in
- Material Steel
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS-3060
- Zoro # G0153021
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 60 in |
Depth | 30 in |
Overall Width | 60 in |
Overall Fixed Height | 1 3/4 in |
Overall Height | 1 3/4 in |
For Top Depth | 30 in |
For Work Station Width | 60 in |
Overall Depth | 30 in |
Overall WxD | 60 in x 30 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 30 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 450 lb, Overall Width 60 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. (FS-96)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Acc. Support, 1-3/16Wx30Dx1-5/16H, Gray, PR (WBSR-30)
- TENNSCO Shelf, Med. Gray (301-G)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- Tennsco Workbench Components