Shop All Workbench Accessories
Tennsco
Workbench Shelf, 60in.Wx20in.D, 450 lb.
Mfr # FS-60
Zoro # G0152936
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 450 lb
- Width 60 in
- Material Steel
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS-60
- Zoro # G0152936
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 60 in |
Depth | 20 in |
For Work Station Width | 60 in |
Overall Fixed Height | 1 3/4 in |
Overall Depth | 20 in |
Overall Width | 60 in |
Overall WxD | 60 in x 20 in |
Overall Height | 1 3/4 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 20 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 450 lb, Overall Width 60 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs CL1232BK Wood Shelving Classique Black Shelf; 12 x 32 in. (CL1232BK)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- TENNSCO Lower Shelf, 60 W x 14 D x 1 in. H, Gray (S-60)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- TENNSCO Standard Keyed Cam Lock, Key Different (CL-1)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- Tennsco Workbench Accessories