Shop All Workbench Accessories
Tennsco
Workbench Shelf, 48in.Wx20in.D, 450 lb.
Mfr # FS-48
Zoro # G0152945
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/4 in
- Load Capacity 450 lb
- Width 48 in
- Depth 20 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS-48
- Zoro # G0152945
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 3/4 in |
Width | 48 in |
Depth | 20 in |
Overall Fixed Height | 1 3/4 in |
Overall WxD | 48 in x 20 in |
For Work Station Width | 48 in |
Overall Depth | 20 in |
Overall Height | 1 3/4 in |
Overall Width | 48 in |
Description
Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 20 in, Overall Fixed Height 1 3/4 in, Overall Load Capacity 450 lb, Overall Width 48 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- TENNSCO Latch, Plastic (LL-1)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray (SB-3096)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- Tennsco Workbench Accessories