Shop All Workbenches
Tennsco
Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel
Mfr # EB-2-3072P
Zoro # G2177896
product price: $765.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Plastic Top, Riser And Panel Legs
- Load Capacity 1200 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-2-3072P
- Zoro # G2177896
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 33-1/2" |
Overall Width | 72 in |
Overall Height | 33 1/2 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Overall Height Range | 33 1/2 in |
Height to Surface Top | 33 7/8 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 1/2 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Riser, Power Strip, Stringer, Number of Outlets 16, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- GLOBAL INDUSTRIAL Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H (274318GY)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (109-17-S1158)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- DOBA-BNT Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (SA143164)
- Tennsco Workbenches