Shop All Workbenches
Tennsco
Workbench, Laminate, 72 in W, 33 1/2 in Height, 750 lb, Pedestal
Mfr # MWB-2-3072P
Zoro # G2177500
product price: $1,039.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 750 lb
- Workbench/Table Leg Type Pedestal
- Width 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # MWB-2-3072P
- Zoro # G2177500
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 33 1/2 in |
Overall Width | 72 in |
Overall Height | 33 1/2 in |
Overall Depth | 30 in |
Height to Surface Top | 33 3/4 in |
Overall Fixed Height | 33 1/2 in |
Height Adjustability | Fixed Height |
Overall Height Range | 33 1/2 in |
Overall WxD | 72 in x 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 1, Number of Drawers 4, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- VESTIL 3.72 ft W, 7.07 ft H, Gray (STOR-44-G-W-1RH)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- Tennsco Workbenches