Shop All Workbench Tops
Tennsco
Workbench, Laminate, 60" W, 30" D
Mfr # WB-1-3060P
Zoro # G7333789
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Thickness 1 1/2 in
- Edge Type Straight
- Width 60 in
- Workbench/Table Surface Material Laminate
- Includes (2) Legs, Shelf, Stringer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # WB-1-3060P
- Zoro # G7333789
- Country of Origin United States
- Category Workbench Tops
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 32 in |
Overall Depth | 30 in |
Overall Height | 32 in |
Overall Width | 60 in |
Height to Surface Top | 33 3/4 in |
Overall WxD | 60 in x 30 in |
Overall Fixed Height | 32 in |
Height Adjustability | Fixed Height |
Overall Height Range | 32 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Plastic, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 32 in, Overall Load Capacity 800 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 5'6 in x 150' (NFR-56150-X)
- ZORO SELECT Workbench Top, Laminate, 60x30, Bullnose (800XF8)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (800XF9)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- ZORO SELECT SideBack Rail Kit, 72 W x 36 D x 3H, Gray (5W678)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- Tennsco Workbench Tops