Shop All Workbenches
Tennsco
Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal
Mfr # MWB-6-3072M
Zoro # G2177631
product price: $1,435.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,435.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 3,600 lb
- Workbench/Table Leg Type Pedestal
- Width 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # MWB-6-3072M
- Zoro # G2177631
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 33 3/4 in |
Overall Height | 33 3/4 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Height to Surface Top | 33 3/4 in |
Overall Fixed Height | 33 3/4 in |
Height Adjustability | Fixed Height |
Overall Height Range | 33 3/4 in |
Overall WxD | 72 in x 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 3, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Polypropylene Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4KIT)
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- Tennsco Workbenches