Shop All Workbenches
Tennsco
Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal
Mfr # MWB-5-3072M
Zoro # G2177677
product price: $1,463.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 3,600 lb
- Workbench/Table Leg Type Pedestal
- Width 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # MWB-5-3072M
- Zoro # G2177677
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 33 3/4 in |
Overall Depth | 30 in |
Overall Height | 33 3/4 in |
Overall Width | 72 in |
Overall Height Range | 33 3/4 in |
Height to Surface Top | 33 3/4 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 33 3/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 7, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE STRONG-DRIVE SCREW 1.5"" (SDS25112-R25)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6CC0478-4CL)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- 80/20 Economy, T-Slot Cover, Gray, 15 S (2824)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- Tennsco Workbenches