Shop All Cabinet Workbenches
Tennsco
Work Center, 3 Drawer
Mfr # MB-3-2545
Zoro # G0694596
product price: $1,471.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 43 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # MB-3-2545
- Zoro # G0694596
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 43 in |
Overall Length | 48" |
Depth | 25 in |
Overall Height | 43 in |
Overall Depth | 25 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Drawer Height | 13 1/2 in, 6 11/16 in |
Drawer Depth | 22 in |
Door Cabinet Depth | 24" |
Drawer Width | 13 1/2 in |
Door Cabinet Height | 32 in |
Door Cabinet Width | 15 in |
Overall WxD | 48 in x 25 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 22 in |
Cabinet Height | 32 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 25 in, Overall Height 43 in, Overall Load Capacity 1,000 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Storage Bins, Assembly Partially Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 22 in, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Gray (SSB483GY)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15)
- TENNSCO Work Center, 2 Door (MB-2530-C)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-7-2545)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-6-2545)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3072)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- Tennsco Cabinet Workbenches