Shop All Cabinet Workbenches
Tennsco
Work Center, 2 Door
Mfr # MB-4-2545
Zoro # G2123567
product price: $1,069.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 43 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # MB-4-2545
- Zoro # G2123567
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 43 in |
Overall Length | 48" |
Depth | 25 in |
Overall Height | 43 in |
Overall Depth | 25 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Drawer Height | 13 1/2 in, 6 11/16 in |
Door Cabinet Width | 30 in |
Drawer Width | 5 1/2 in |
Door Cabinet Depth | 24" |
Door Cabinet Height | 32 in |
Drawer Depth | 22 in |
Overall WxD | 48 in x 25 in |
Wheel Diameter | 5 in |
Cabinet Height | 32 in |
Cabinet Interior Depth | 22 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 4, Number of Shelves 1, Overall Depth 25 in, Overall Height 43 in, Overall Load Capacity 1,000 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Storage Bins, Assembly Partially Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 22 in, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1-3/4" H x 7-1/4 in W (364010)
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS543YL)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-6-2545)
- TENNSCO Work Center, 2 Door (MB-2530-C)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-7-2545)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- Tennsco Cabinet Workbenches