Shop All Workbenches
Tennsco
Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared
Mfr # WB-1-3672S
Zoro # G2242451
product price: $398.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Bench with Steel Top and Flared Legs
- Load Capacity 1800 lb.
- Workbench/Table Leg Type Flared
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WB-1-3672S
- Zoro # G2242451
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 33-1/2" |
Overall Depth | 36 in |
Overall Width | 72 in |
Overall Height | 33 1/2 in |
Height to Surface Top | 33 3/4 in |
Overall Fixed Height | 33 1/2 in |
Overall Height Range | 33 1/2 in |
Overall WxD | 72 in x 36 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 1,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- ECONOCO Joining Clip for Grid, Black, 25PK (BLKJCP25)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Gray, Assembled (652179GY)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- Tennsco Workbenches