Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand
Mfr # DTS-121836-3SAND
Zoro # G2127216
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # DTS-121836-3SAND
- Zoro # G2127216
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 34 1/4 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Opening WxH | 9 5/8 in x 34 1/4 in |
Overall WxD | 36 in x 18 in |
Opening WxDxH | 9 5/8 in x 16 7/8 in x 34 1/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- ZORO SELECT Open Head Salvage Drum, Steel, 55 gal, Unlined, Yellow (HM5502Q)
- NEXEL 2-Shelf Garment Floor Coat Rack, 24D x 60W x 63H (7503)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-151872-AMG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121572-3 GRAY)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121872-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1288-2A-PT)
- Tennsco Wardrobe Lockers