Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 36 in W, 15 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray
Mfr # DTS-121536-CMG
Zoro # G2177071
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 72 in
- Opening Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # DTS-121536-CMG
- Zoro # G2177071
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Opening Width | 9 5/8 in |
Opening Depth | 13 7/8 in |
Opening Height | 34 1/4 in |
Overall WxD | 36 in x 15 in |
Opening WxDxH | 9 5/8 in x 13 7/8 in x 34 1/4 in |
Opening WxH | 9 5/8 in x 34 1/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 13 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Right Drawer Slide (046354-00)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2A-PL-AM)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-151872-AMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx12"D, 12 Door, Gray, Unassembled (74352GY-U)
- Tennsco Wardrobe Lockers