Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 36 in W, 15 in D, 72 in H, (1) Tier, (3) Wide, Sand
Mfr # STS-121572-CSD
Zoro # G2177476
original price:
$664.99
21% off
new price: $518.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 72 in
- Opening Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # STS-121572-CSD
- Zoro # G2177476
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Opening Width | 9 5/8 in |
Opening Depth | 13 7/8 in |
Opening Height | 69 7/8 in |
Opening WxH | 9 5/8 in x 69 7/8 in |
Overall WxD | 36 in x 15 in |
Opening WxDxH | 9 5/8 in x 13 7/8 in x 69 7/8 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 60", Chrome, 2PK (5GRN4)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- 80/20 Base Plate 15S, 1.5x3", 1/2-13, Tap In Ctnr (2135)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- TENNSCO 36 W, 72 H, Putty (7218-CPY)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (82368GY-U)
- Tennsco Wardrobe Lockers