Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray
Mfr # DTS-121236-CMG
Zoro # G2177099
product price: $664.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 72 in
- Opening Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DTS-121236-CMG
- Zoro # G2177099
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 72 in |
Opening Width | 9 5/8 in |
Opening Depth | 10 7/8 in |
Opening Height | 34 1/4 in |
Opening WxDxH | 9 5/8 in x 10 7/8 in x 34 1/4 in |
Overall WxD | 36 in x 12 in |
Opening WxH | 9 5/8 in x 34 1/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Red, 23 5/8 in L (QSB106RD)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- TENNSCO Single Tier Locker with Legs, 12" W, 78" H, Medium Gray (STS-121872-1)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-CMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-121872-3MG)
- Tennsco Wardrobe Lockers