Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray
Mfr # STS-242472-AMG
Zoro # G2177360
original price:
$581.12
17% off
new price: $477.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # STS-242472-AMG
- Zoro # G2177360
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 24 in |
Opening Depth | 24 in |
Opening Height | 72 in |
Overall WxD | 24 in x 24 in |
Opening WxDxH | 24 in x 24 in x 72 in |
Opening WxH | 24 in x 72 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 72 in, Overall Width 24 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 24 in, Opening Height 72 in, Opening Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 41 Quart Underbed Storage Box - Pack of 6 (DW83716)
- FLEMING SUPPLY Fleming Supply Double Door Safe with Drop Slot (658277ACV)
- 80/20 Joining Plate, 15 Series (4367-BLACK)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242172-AMG)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- HALLOWELL Sfty View Plus Locker, 12"X15"X66", 5 Tier (USVP1256-5A-PT)
- Tennsco Wardrobe Lockers