Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray
Mfr # CMS-242172-1MG
Zoro # G9861232
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 21 in
- Overall Height 78 in
- Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CMS-242172-1MG
- Zoro # G9861232
- UPC # 094713733102
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 24 in |
Opening Depth | 21 in |
Opening Height | 72 in |
Opening WxDxH | 24 in x 21 in x 72 in |
Opening WxH | 24 in x 72 in |
Overall WxD | 24 in x 21 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 24 in, Door Locking Points 3, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 21 in, Opening Height 72 in, Opening Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BR)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 7 3/4 in H (KW-4)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- Tennsco Wardrobe Lockers