Shop All Wardrobe Lockers
Tennsco
Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand
Mfr # STS-182172-1SD
Zoro # G2177397
product price: $475.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 18 in
- Overall Depth 21 in
- Overall Height 78 in
- Opening Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # STS-182172-1SD
- Zoro # G2177397
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 18 in |
Opening Depth | 21 in |
Opening Height | 72 in |
Overall WxD | 18 in x 21 in |
Overall WxDxH | 18 in x 21 in x 78 in |
Opening WxH | 18 in x 72 in |
Opening WxDxH | 18 in x 21 in x 72 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 21 in, Opening Height 72 in, Opening Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB207YL)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30124YELLO)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- TENNSCO Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-182172-1MG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- TENNSCO 36 W, 72 H, Putty (7218-CPY)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60 3 Door, RTA, Blue (254114BL)
- Tennsco Wardrobe Lockers