Tennsco

Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Sand


product price: $274.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Locker Configuration (1) Wide, (2) Tier
  • Overall Width 15 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 12 5/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 15 in
Overall Depth 18 in
Overall Height 78 in
Opening Width 12 5/8 in
Opening Depth 16 7/8 in
Opening Height 34 1/4 in
Opening WxH 12 5/8 in x 34 1/4 in
Opening WxDxH 12 5/8 in x 16 7/8 in x 34 1/4 in
Overall WxDxH 15 in x 18 in x 78 in
Overall WxD 15 in x 18 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Coat Hooks and ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 34 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.