Shop All Bulk Storage Racks
Tennsco
Upright Frame, 48 in D, 1 3/4 in W
Mfr # BUF-4896
Zoro # G2856612
product price: $87.79
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$87.79
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 96 in
- Material Steel
- Finish Polyester/Epoxy Powder Paint
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BUF-4896
- Zoro # G2856612
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 96 in |
Overall Depth | 48 in |
Overall Width | 1 3/4 in |
Details
Material | Steel |
Item | Upright Frame |
Finish | Polyester/Epoxy Powder Paint |
Color | Gray |
For Use With | Bulk Rack |
Green Certification or Other Recognition | SCS Indoor Advantage Certified; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (1) Upright |
Gauge | 14 ga |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Upright Frame, Zinc-Plated, 14 ga, Load Capacity 17,000 lb, Steel, Overall Depth 48 in, Overall Height 96 in, Overall Width 1 3/4 in, Gray, Boltless, Includes (1) Upright, Standards SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB109BL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- 80/20 Floor Mount, Base Plate For 1530 (2400)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks