Shop All Bulk Storage Racks
Tennsco
Upright Frame, 48 in D, 1 3/4 in W
Mfr # BUF-4872
Zoro # G2486583
Sold in multiples of 2 for $127.98
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
$127.98
Free 30-Day Returns
Key Features
- Depth 48 in
- Material Steel
- Load Capacity 17,000 lb
- Finish Zinc-Plated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BUF-4872
- Zoro # G2486583
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 72 in |
Overall Width | 1 3/4 in |
Overall Depth | 48 in |
Details
Material | Steel |
Load Capacity | 17,000 lb |
Item | Upright Frame |
Finish | Zinc-Plated |
Color | Gray |
Green Certification or Other Recognition | SCS Indoor Advantage Certified; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (1) Upright |
Gauge | 14 ga |
For Use With | Bulk Rack |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Upright Frame, Zinc-Plated, 14 ga, Load Capacity 17,000 lb, Steel, Overall Depth 48 in, Overall Height 72 in, Overall Width 1 3/4 in, Gray, Boltless, Includes (1) Upright, Standards SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Dividers for Compartment Boxes - Fits Box 5223000 (120-95)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- PRESA 2 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41202-50PK)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- TENNSCO Shelf, 48 in D, 96 in W (6940)
- Tennsco Bulk Storage Racks