Shop All Workbench Accessories
Tennsco
Upright Frame 42 in, 1 PR
Mfr # WBRU-42A-MGY
Zoro # G509203558
product price: $85.99
/pr
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Workbench
- Overall Height 42 in
- Color Medium Gray
- For Work Station Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WBRU-42A-MGY
- Zoro # G509203558
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Overall Height | 42 in |
For Work Station Width | 72 in |
Overall Width | 4 in |
Overall Depth | 5 1/4 in |
Details
Item | Supports |
Material | Steel |
For Use With | Workbench |
Color | Medium Gray |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 16 ga |
Product Type | Upright Frame |
Description
Supports, Product Type Upright Frame, Color Medium Gray, Includes Not Applicable, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 5 1/4 in, Overall Height 42 in, Overall Width 4 in, For Use With Workbench, For Work Station Width 72 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray (SB-3660)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. (REI-18-1560-WK-1)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- TENNSCO Electrical Shelf Riser, 72Wx15Dx18H, Gray (RE-18-1572)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- Tennsco Workbench Accessories