Shop All Bulk Storage Racks
Tennsco
Upright Frame, 36 in D, 1 3/4 in W
Mfr # BUF-3696
Zoro # G2697877
product price: $131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 17,000 lb
- Finish Zinc-Plated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BUF-3696
- Zoro # G2697877
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 96 in |
Overall Depth | 36 in |
Overall Width | 1 3/4 in |
Details
Material | Steel |
Load Capacity | 17,000 lb |
Item | Upright Frame |
Finish | Zinc-Plated |
Color | Gray |
Includes | (1) Upright |
Gauge | 14 ga |
Green Certification or Other Recognition | SCS Indoor Advantage Certified; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Bulk Rack |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Upright Frame, Zinc-Plated, 14 ga, Load Capacity 17,000 lb, Steel, Overall Depth 36 in, Overall Height 96 in, Overall Width 1 3/4 in, Gray, Boltless, Includes (1) Upright, Standards SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- GUARDIAN EQUIPMENT Black Safety Netting, 15 ft. x 150 ft. (70010)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 24 Deep (AMG WT-2448)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 17 in L, Black (30776BLACK)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-24120)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-3672)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- LITTLE GIANT Vertical Bar Rack, 5-Bays, 24 x 60" (BR-2460-60)
- Tennsco Bulk Storage Racks