Shop All Bulk Storage Racks
Tennsco
Upright Frame, 24 in D, 1 3/4 in W
Mfr # BUF-2496
Zoro # G2859911
original price:
$118.38
9% off
Sold in multiples of 3 for $320.97
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$320.97
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 17,000 lb
- Finish Zinc-Plated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BUF-2496
- Zoro # G2859911
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Width | 1 3/4 in |
Overall Depth | 24 in |
Details
Material | Steel |
Load Capacity | 17,000 lb |
Item | Upright Frame |
Finish | Zinc-Plated |
Color | Gray |
For Use With | Bulk Rack |
Green Certification or Other Recognition | SCS Indoor Advantage Certified; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Gauge | 14 ga |
Includes | (1) Upright |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Upright Frame, Zinc-Plated, 14 ga, Load Capacity 17,000 lb, Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 1 3/4 in, Gray, Boltless, Includes (1) Upright, Standards SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- GLOBAL INDUSTRIAL 36L x 36W Galvanized Steel Pallet (298531)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-3672)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-24120)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 96H With 6 Shelves, Wood Deck, Gray (B2297536)
- Tennsco Bulk Storage Racks