Shop All Shelving & Rack Accessories
Tennsco
Upright Assembly, Steel, 16 ga., Sand
Mfr # UPA-84
Zoro # G5728116
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gauge 16 ga
- Material Steel
- Shelf Capacity 5,000 lb
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # UPA-84
- Zoro # G5728116
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 84 in |
Height | 84" |
Details
Item | Shelving Post |
Color | Tan |
Gauge | 16 ga |
Material | Steel |
Shelf Capacity | 5,000 lb |
Finish - Shelving and Racks | Powder Coated |
Standards | SCS Indoor Advantage(R) Certified |
For Use With | All Storeroom Shelves |
Finish | Powder Coated |
Includes | (2) Posts, Brace |
Assembly | Unassembled |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Description
Shelving Post, Tan, Powder Coated, Gauge 16 ga, Includes (2) Posts, Brace, Overall Height 84 in, Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Red (QUS235RD)
- ECONOCO Slatwall Hook 2", Satin Nickel, 96PK (BQSWH2SN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- TENNSCO Retainer (944CR)
- TENNSCO Left to Right Shelf Support (LRA-72)
- TENNSCO Double Rivet Side Support, 24 In Gray (VDRS-2416)
- TENNSCO 84 in High Econ Post, Z-line Gray (EUR-84-GRAY)
- TENNSCO Locking Cam (944LC)
- CORNERMATE Cord Channel Crnr 5' Wht (C-40)
- Tennsco Shelving & Rack Accessories