Shop All Shelving & Rack Accessories
Tennsco
Upright Assembly, Steel, 16 ga., Sand
Mfr # UPA-144
Zoro # G2008419
Sold in multiples of 10 for $609.90
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$609.90
Free 30-Day Returns
Key Features
- Color Tan
- Gauge 16 ga
- Material Steel
- Shelf Capacity 5,000 lb
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # UPA-144
- Zoro # G2008419
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 144 in |
Height | 144" |
Details
Item | Shelving Post |
Color | Tan |
Gauge | 16 ga |
Material | Steel |
Shelf Capacity | 5,000 lb |
Finish - Shelving and Racks | Powder Coated |
Standards | SCS Indoor Advantage(R) Certified |
For Use With | All Storeroom Shelves |
Includes | (2) Posts, Brace |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Assembly | Unassembled |
Finish | Powder Coated |
Retail Display Type | Component |
Description
Shelving Post, Tan, Powder Coated, Gauge 16 ga, Includes (2) Posts, Brace, Overall Height 144 in, Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-102IV)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 8.75 gal Volume Capacity (QDC2012-7)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- KNAPE & VOGT Bracket Shelf Twin Titnm 7In (182TI7)
- TENNSCO Reinforcement Tab (LRT-1)
- TENNSCO Cross Bar 72 In (LRC-72)
- TENNSCO Guide Insert, Nylon, Rectangular (944GISQUARE)
- TENNSCO Foot Plate (ZFA-1)
- TENNSCO Double Rivet Support, 15 In (VDRS-1516)
- TENNSCO Support Angle, 24 In Plywood, Medium Gray (BPS-24)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Duro Seal, 74 (P74PW)
- Tennsco Shelving & Rack Accessories