Shop All Utility Carts
Tennsco
Two Shelf Metal Cart, 24x36x32H, Gray, Steel, 2 Shelves
Mfr # SC-2436
Zoro # G7202539
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Length 36"
- Overall Width 24"
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # SC-2436
- Zoro # G7202539
- UPC # 044767104199
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32" |
Overall Length | 36" |
Overall Width | 24" |
Height | 32 in |
Depth | 24 in |
Width | 36" |
Details
Material | Steel |
Color | Gray |
Item | Two Shelf Metal Cart,24x36x32H,Gray |
Wheel Type | 5" Polyolefin |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | Service Cart |
Caster Type | (2) Rigid, (2) Swivel |
Electrical Included | No |
Finish | Polyester/Epoxy Powder Paint |
Features | Rounded Push Handle |
Description
Two Shelf Metal Cart,24x36x32H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST06AL C1)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20302ZN-TPUB)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Silver (EE1802TFX2)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450500BLA)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 18" x 30" Shelf (DS1830X35PY)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- Tennsco Utility & Storage Carts