Shop All Boltless Shelving
Tennsco
Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand
Mfr # LSS-361872
Zoro # G0208198
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72"
- Overall Width 36.5"
- No. of Shelves 5
- Material Steel
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LSS-361872
- Zoro # G0208198
- UPC # 044767117748
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 72" |
Overall Width | 36.5" |
Depth | 18.5" |
Details
Item | Stur-D-Stor Shelving,Five-Shelf |
No. of Shelves | 5 |
Material | Steel |
Color | Sand |
Load Capacity | 4,000 lbs. |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Description
Stur-D-Stor Shelving,Five-Shelf
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- LITTLE GIANT 24" x 52" Perforated Steel Deck (RDP-2452-3)
- CON-TACT BRAND Contact Paper 3Yd Lt Oak (09F-C9T33-12)
- STRONG HOLD 14 ga. Industrial Bin Cabinet 36 inW x 24 inD x 75 inH (36-BB-240-L)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 3600 lb Cap, 96inW x 24inD x 96inH, No Deck (601733)
- Tennsco Boltless Shelving